Motion
BB081212BP25

GGB BEARINGS
BB081212BP25

8 mm, 0.3150 in ID, 12 mm OD, 12 mm Length, 16 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12696049
MFR #BB081212BP25
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB081212BP25

8 mm, 0.3150 in ID, 12 mm OD, 12 mm Length, 16 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12696049
MFR #BB081212BP25

Mfr description
BB081212BP25 METAL AND BIMETAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.73/each

Specifications

Dimensions

  • Flange Diameter  
    16 mm
  • Flange Outside Diameter
    16 mm;0.6300 in
  • Flange Thickness
    2 mm;0.0787 in
  • Inside Diameter
    8 mm
  • Maximum P Value
    20 MPa;2900 psi
  • Outside Diameter  
    12 mm
  • Overall Length  
    12 mm
  • Thickness
    0.0787 in, 2 mm

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;Maintenance-Free;RoHS Compliant;Lead-Free
  • Backing Material
    Sintered Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Description
    Flanged Bushing Sintered Bronze 8mm ID x 12mm OD
  • Group & Class
    Oil-Impregnated Bronze
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -5 to 90 °C, 23 to 194 °F
  • Outside Diameter Tolerance
    s8
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    GGB-BP25
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    AS9100D, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH, RoHS
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)