Overview
Mfr description
BB151920BP25 METAL AND BIMETAL
Specifications
- Type Of BearingFlanged Sleeve
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Bushing TypeFlanged
- Outside Diameter Tolerances8
- Outside Diameter
- DescriptionBronze based GGB-BP25 Flanged Bearing
- Overall Length
- Measurement StandardMetric
- Flange Diameter
- MaterialOil-Impregnated Sintered Bronze
- Backing MaterialSintered Bronze
- Operating Temperature Range-180 to 300 °C, -292 to 572 °F
- Maximum P Value20 MPa;2900.75 psi
- Material SpecificationGGB-BP25
- SeriesGGB-BP25
- Inside Diameter15 mm
- Additional DetailsSelf-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
- Group & ClassOil-Impregnated Bronze
- Flange Outside Diameter24 mm;0.9449 in
- Flange Thickness2 mm;0.0787 in
- Max Pressure20 MPa, 2900.75 psi
- Recommended Shaft Size0.5906 in, 15 mm
- RoHs ComplianceYes
- Thickness0.0787 in, 2 mm
- TypeFlanged
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data