Motion
BB1812DUB

GGB BEARINGS
BB1812DUB

18 mm Bore, 12 mm Length, 26 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #12696096
MFR #BB1812DUB
List Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1812DUB

18 mm Bore, 12 mm Length, 26 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #12696096
MFR #BB1812DUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.33/each for your price

Overview

Mfr description
BB1812DUB METAL-POLYMER - DU-B

Specifications

  • Additional Details
    Metal-Polymer;Self-lubricating;Maintenance-Free;Dry-Running Capability;Steel Backed;Flanged
  • Bushing Type
    Flanged
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    18 mm
  • Overall Length
    12 mm
  • Flange Diameter
    26 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm^2;20305.28 psi
  • Description
    Flanged Bushing 18mm ID x 20mm OD
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Flange Outside Diameter
    26 mm
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    20 mm
  • Type
    Flanged
  • Inside Diameter Tolerance
    +0.061/+17.990 mm
  • Bearing Material
    Steel
  • Bore Diameter
    0.7087 in, 18 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Recommended Shaft Size
    0.7087 in, 18 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text