Motion
BB2512EP

GGB BEARINGS
BB2512EP

25 mm Bore, 11.5000 mm Length, 35 mm Flange Dia., Molded Polymer Material
MI ITEM #12696119
MFR #BB2512EP
List Price$5.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB2512EP

25 mm Bore, 11.5000 mm Length, 35 mm Flange Dia., Molded Polymer Material
MI ITEM #12696119
MFR #BB2512EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.67/each for your price

Overview

Mfr description
BB2512EP SOLID POLYMER - EP

Specifications

  • Additional Details
    RoHS Compliant;Corrosion Resistant;Dry-Running Capability;Lead-Free;Maintenance-Free
  • Bushing Type
    Flanged
  • Bushing Material
    Molded Polymer
  • Inside Diameter
    25 mm
  • Overall Length
    11.5000 mm
  • Flange Diameter
    35 mm
  • Maximum P Value
    80 N/mm^2;11603 psi
  • Description
    EP Flanged Bush 25mm ID x 28mm OD x 11.5mm Width
  • Operating Temperature Range
    -40 to 140 °C, -40 to 284 °F
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Series
    EP
  • Overall Thickness
    1.5000 mm
  • Weight
    2.9 g, 0.1023 oz
  • Flange Outside Diameter
    35 mm
  • Flange Thickness
    1.50 mm;0.0591 in
  • Material
    Thermoplastic Bearing Compound
  • Outside Diameter
    28 mm
  • Type
    Flanged
  • Bearing Material
    Engineered Plastic
  • Inside Diameter Tolerance
    +0.080/+0.240 mm
  • Bore Diameter
    0.9843 in, 25 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0591 in, 1.50 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought