Motion
BB3016DUB

GGB BEARINGS
BB3016DUB

30 mm Bore, 16 mm Length, 42.50 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #12696131
MFR #BB3016DUB
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB3016DUB

30 mm Bore, 16 mm Length, 42.50 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #12696131
MFR #BB3016DUB

Mfr description
BB3016DUB METAL-POLYMER - DU-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Flange Diameter
    42.50 mm
  • Flange Outside Diameter
    42.50 mm
  • Flange Thickness
    2 mm
  • Inside Diameter
    30 mm
  • Maximum P Value
    140 N/mm^2
  • Outside Diameter
    34 mm
  • Overall Length
    16 mm
  • Overall Thickness
    2 mm
  • Thickness
    2 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Corrosion Resistant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    DUB Flanged Bushing 30mm ID x 34mm OD x 16mm Width
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C
  • Outside Diameter Tolerance
    340 025/340.000 mm
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    DUB
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)