Overview
Mfr description
BB323832BP25 METAL AND BIMETAL
Specifications
- Type Of BearingFlanged Sleeve
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Bushing TypeFlanged
- Outside Diameter Tolerances8
- Outside Diameter
- DescriptionBronze based GGB-BP25 Flanged Bearing, 32mm ID x 38mm OD x 32mm Length
- Overall Length
- Measurement StandardMetric
- Finish CoatingOil Impregnated
- Flange Diameter
- MaterialOil-Impregnated Sintered Bronze
- Country of OriginFrance
- Operating Temperature Range-5 to 90 °C, 23 to 194 °F
- Maximum P Value20 MPa;2900.75 psi
- Material SpecificationGGB-BP25
- Standards MetAS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
- SeriesGGB-BP25
- Inside Diameter32 mm
- Additional DetailsSelf-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
- Flange Outside Diameter45 mm;1.7717 in
- Flange Thickness3 mm;0.1181 in
- Max Pressure20 MPa, 2900.75 psi
- RoHs ComplianceYes
- Thickness0.1181 in, 3 mm
- TypeFlanged
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data