Overview
Mfr description
BB404640BP25 METAL AND BIMETAL
Specifications
- Type Of BearingCylindrical
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerances7
- Outside Diameter
- DescriptionCylindrical Sintered Bronze Self-Lubricating Bearing
- Overall Length
- Measurement StandardMetric
- MaterialOil-Impregnated Sintered Bronze
- Backing MaterialSintered Bronze
- Operating Temperature Range-5 to 90 °C, 23 to 194 °F
- Maximum P Value20 MPa;2900.75 psi
- Material SpecificationGGB-BP25
- Standards MetAS9100D, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH, RoHS
- SeriesGGB-BP25
- Inside Diameter40 mm
- Additional DetailsSelf-Lubricating;Oil-Impregnated;Maintenance-Free;RoHS Compliant;Lead-Free
- Max Pressure20 MPa, 2900.75 psi
- RoHs ComplianceYes
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data