Motion
GF0812-006

GGB BEARINGS
GF0812-006

0.3750 in Length, Filament Wound Material
MI ITEM #12696181
MFR #GF0812-006
List Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF0812-006

0.3750 in Length, Filament Wound Material
MI ITEM #12696181
MFR #GF0812-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.97/each for your price

Overview

Mfr description
GF0812-006 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Overall Length
    0.3750 in
  • Finish Coating
    PTFE Lined
  • Maximum P Value
    140 MPa;20000 psi
  • Description
    GAR-FIL Proprietary filled PTFE tape liner bonded to the backing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-FIL
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    19 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    0.5040 in, 12.80 mm
  • Max Pressure
    140 MPa, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    GF0812-006
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    0 7535/0.7515 in
  • Recommended Shaft Size
    0.5000 in, 12.70 mm
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text