Motion
GF0812-034

GGB BEARINGS
GF0812-034

12.8000 mm Bore, 2.1250 in Length, Filament Wound Material
Mi Item #12696185
MFR #GF0812-034
Price$27.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF0812-034

12.8000 mm Bore, 2.1250 in Length, Filament Wound Material
Mi Item #12696185
MFR #GF0812-034

Mfr description
GF0812-034 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.39/each

Specifications

Dimensions

  • Inside Diameter
    12.8 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    19 mm
  • Overall Length
    2.1250 in
  • Recommended Shaft Size
    0.5000 in, 12.70 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Proprietary filled PTFE tape liner bonded to the backing
  • Finish Coating
    PTFE Lined
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    0.7515 to 0.7535 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)