Motion
GF1418-020

GGB BEARINGS
GF1418-020

0.8750 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #12696217
MFR #GF1418-020
List Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF1418-020

0.8750 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #12696217
MFR #GF1418-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.15/each for your price

Overview

Mfr description
GF1418-020 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Fiber Reinforced;High Load;Corrosion Resistant;Chemical Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing, 7/8 in ID x 1 1/8 in OD x 1 1/4 in Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Outside Diameter
    1.1250 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    0.8750 in
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    1.1265 to 1.1285 in
  • Recommended Shaft Size
    0.8745 to 0.8750 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought