Motion
GF1620-004

GGB BEARINGS
GF1620-004

0.2500 in Length, Filament Wound Material
MI ITEM #12696226
MFR #GF1620-004
List Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF1620-004

0.2500 in Length, Filament Wound Material
MI ITEM #12696226
MFR #GF1620-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.88/each for your price

Overview

Mfr description
GF1620-004 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Self-Lubricating Bearings
  • Bushing Material
    Filament Wound
  • Overall Length
    0.2500 in
  • Maximum P Value
    140 MPa;20000 psi
  • Description
    GAR-FIL Proprietary filled PTFE tape liner bonded to the backing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    1.2500 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Max Pressure
    140 MPa, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    1.2515 to 1.2535 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text