Motion
GF2024-036

GGB BEARINGS
GF2024-036

1.2500 in Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #12696245
MFR #GF2024-036
Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2024-036

1.2500 in Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #12696245
MFR #GF2024-036

Mfr description
GF2024-036 FILAMENT WOUND - GA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.48/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Proprietary filled PTFE tape liner bonded to the backing
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)