Motion
GF3240-072

GGB BEARINGS
GF3240-072

2.0000 in Bore, 4.5000 in Length, Filament Wound Material
MI ITEM #12696319
MFR #GF3240-072
Your Price$72.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF3240-072

2.0000 in Bore, 4.5000 in Length, Filament Wound Material
MI ITEM #12696319
MFR #GF3240-072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.95/each(List $105.05)

Overview

Mfr description
GF3240-072 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;PTFE Lined
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.0000 in
  • Overall Length
    4.5000 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    2.5000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Max Pressure
    140 MPa, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 5045/2.5025 in
  • Thickness
    0.2500 in, 6.35 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text