Motion
GF3644-016

GGB BEARINGS
GF3644-016

2.2500 in Bore, 1.0000 in Length, Filament Wound Material
Mi Item #12696330
MFR #GF3644-016
Price$29.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF3644-016

2.2500 in Bore, 1.0000 in Length, Filament Wound Material
Mi Item #12696330
MFR #GF3644-016

Mfr description
GF3644-016 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.21/each

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    2.7500 in
  • Overall Length
    1.0000 in
  • Overall Thickness
    0.2500 in
  • Recommended Shaft Size
    2.2500 in
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;Dry-Running Capability;Lead-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing, 2-1/4 in ID x 2-3/4 in OD x 1 in Length
  • Finish Coating
    PTFE Lined
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    2 7545/2.7525 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)