Motion
GF4448-020-S1

GGB BEARINGS
GF4448-020-S1

2.7500 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #12696349
MFR #GF4448-020-S1
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF4448-020-S1

2.7500 in Bore, 1.2500 in Length, Filament Wound Material
MI ITEM #12696349
MFR #GF4448-020-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.84/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in, 69.85 mm
  • Inside Diameter
    2.7500 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter
    3.0000 in
  • Overall Length
    1.2500 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    2.7500 in, 69.85 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Fiber Reinforced
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Group & Class
    Fiber Reinforced Composite
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    30 0050/30.0030 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
GF4448-020-S1 FILAMENT WOUND -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought