Motion
GF4448-070

GGB BEARINGS
GF4448-070

2.7500 in Bore, 4.3750 in Length, Filament Wound Material
MI ITEM #12696356
MFR #GF4448-070
List Price$145.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF4448-070

2.7500 in Bore, 4.3750 in Length, Filament Wound Material
MI ITEM #12696356
MFR #GF4448-070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.80/each for your price

Overview

Mfr description
GF4448-070 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;Lead-Free;RoHS Compliant;REACH Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.7500 in
  • Overall Length
    4.3750 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    3.0000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.7500 in, 69.85 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    30 0050/30.0030 in
  • Recommended Shaft Size
    2.7500 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text