Motion
GF4856-072

GGB BEARINGS
GF4856-072

3.0000 in Bore, 4.5000 in Length, Filament Wound Material
MI ITEM #12696376
MFR #GF4856-072
Price$248.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF4856-072

3.0000 in Bore, 4.5000 in Length, Filament Wound Material
MI ITEM #12696376
MFR #GF4856-072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.22/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in, 76.20 mm
  • Inside Diameter
    3.0000 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter
    3.5000 in
  • Overall Length
    4.5000 in
  • Recommended Shaft Size
    3.0000 in
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Lead-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Proprietary filled PTFE tape liner bonded to the backing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    3 5055/3.5035 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
GF4856-072 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought