Motion
GF7280-022

GGB BEARINGS
GF7280-022

4.5000 in Bore, 1.3750 in Length, Filament Wound Material
MI ITEM #12696433
MFR #GF7280-022
List Price$94.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF7280-022

4.5000 in Bore, 1.3750 in Length, Filament Wound Material
MI ITEM #12696433
MFR #GF7280-022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.60/each for your price

Overview

Mfr description
GF7280-022 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;Dry-Running Capability;High Load;Shock Resistant;Contamination Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    4.5000 in
  • Overall Length
    1.3750 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing, 4.5 in ID x 5 in OD x 1.375 in Length
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Outside Diameter
    127 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    4.5000 in, 114.30 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    50 0070/50.0040 in
  • Recommended Shaft Size
    4.5000 in
  • Thickness
    0.2500 in, 6.35 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text