Motion
GF8084-096

GGB BEARINGS
GF8084-096

127.2000 mm Bore, 6.0000 in Length, Filament Wound Material
MI ITEM #12696440
MFR #GF8084-096
List Price$199.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF8084-096

127.2000 mm Bore, 6.0000 in Length, Filament Wound Material
MI ITEM #12696440
MFR #GF8084-096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.34/each for your price

Overview

Mfr description
GF8084-096 FILAMENT WOUND - GA

Specifications

  • Additional Details
    High Load;Self-Lubricating;Maintenance-Free;Corrosion Resistant;Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    127.2000 mm
  • Overall Length
    6.0000 in
  • Finish Coating
    PTFE Lined
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-FIL
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    133.5000 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    5.0090 in, 127.23 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    5 2570/5.2540 in
  • Recommended Shaft Size
    5.0000 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text