Motion
GF96100-032

GGB BEARINGS
GF96100-032

6.0000 in Bore, 2.0000 in Length, Filament Wound Material
MI ITEM #12696451
MFR #GF96100-032
Your Price$217.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF96100-032

6.0000 in Bore, 2.0000 in Length, Filament Wound Material
MI ITEM #12696451
MFR #GF96100-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$217.04/each(List $231.46)

Overview

Mfr description
GF96100-032 FILAMENT WOUND - G

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Dry-Running Capability
  • Bushing Material
    Filament Wound
  • Inside Diameter
    6.0000 in
  • Overall Length
    2.0000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-FIL
  • Outside Diameter
    6.2500 in
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    6.0000 in, 152.40 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    6 2590/6.2550 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text