Motion
GM1014-016

GGB BEARINGS
GM1014-016

0.6250 in Bore, 1.0000 in Length, Filament Wound Material
Mi Item #12696474
MFR #GM1014-016
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM1014-016

0.6250 in Bore, 1.0000 in Length, Filament Wound Material
Mi Item #12696474
MFR #GM1014-016

Mfr description
GM1014-016 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.0000 in
  • Recommended Shaft Size
    0.6245 to 0.6250 in, 15.86 to 15.88 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Fiber Reinforced;High Load;Shock Resistant;Misalignment Resistant;Contamination Resistant;Corrosion Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 5/8 in ID x 7/8 in OD x 1 in Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    0.8765 to 0.8785 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)