Motion
GM1216-014

GGB BEARINGS
GM1216-014

19.2000 mm Bore, 0.8750 in Length, Filament Wound Material
MI ITEM #12696496
MFR #GM1216-014
List Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM1216-014

19.2000 mm Bore, 0.8750 in Length, Filament Wound Material
MI ITEM #12696496
MFR #GM1216-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.36/each for your price

Overview

Mfr description
GM1216-014 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Fiber Reinforced;High Load;High Temperature;Corrosion Resistant;Dry-Running Capability
  • Bushing Material
    Filament Wound
  • Inside Diameter
    19.2000 mm
  • Overall Length
    0.8750 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    25.5000 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    0.7540 in, 19.15 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    10.0015 to 10.0035 in
  • Recommended Shaft Size
    0.7495 to 0.7500 in
  • Thickness
    0.1248 in, 3.17 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text