Motion
GM1220-024

GGB BEARINGS
GM1220-024

0.7500 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #12696509
MFR #GM1220-024
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM1220-024

0.7500 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #12696509
MFR #GM1220-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.42/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Inside Diameter
    0.7500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.5000 in
  • Overall Thickness
    0.2500 in
  • Recommended Shaft Size
    0.7500 in, 19.05 mm
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Fiber Reinforced;Composite;High Load;Self-Lubricating;Maintenance-Free;Low Friction;High Wear Resistance;Corrosion Resistant;Shock Resistant;Contamination Resistance;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX Fiber Reinforced Composite Self-Lubricating Plain Bearing, 3/4 in ID x 1-1/4 in OD x 1-1/2 in Length
  • Group & Class
    Fiber Reinforced Composite
  • Inside Diameter Tolerance
    +0.0040/+0.0070 in
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    +0.0035/+0.0015 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
GM1220-024 FILAMENT WOUND - GA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought