Motion
GM1418-008

GGB BEARINGS
GM1418-008

0.8750 in Bore, 0.5000 in Length, Filament Wound Material
Mi Item #12696521
MFR #GM1418-008
Price$11.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM1418-008

0.8750 in Bore, 0.5000 in Length, Filament Wound Material
Mi Item #12696521
MFR #GM1418-008

Mfr description
GM1418-008 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.51/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    1.1250 in
  • Overall Length
    0.5000 in
  • Overall Thickness
    0.1250 in
  • Recommended Shaft Size
    0.8750 in, 22.23 mm
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;Fiber Reinforced;Composite;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Country of Origin
    US
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Finish Coating
    PTFE Lined
  • Material
    Fiber Reinforced Polymer
  • Material Specification
    Continuous wound PTFE and high-strength fibers encapsulated in an internally lubricated, high temperature filled epoxy resin
  • Max Pressure
    210 MPa, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1.1285 to 1.1265 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)