Motion
GM3640-020

GGB BEARINGS
GM3640-020

2.2500 in Bore, 1.2500 in Length, Filament Wound Material
Mi Item #12696782
MFR #GM3640-020
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM3640-020

2.2500 in Bore, 1.2500 in Length, Filament Wound Material
Mi Item #12696782
MFR #GM3640-020

Mfr description
GM3640-020 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter
    2.5000 in
  • Overall Length
    1.2500 in
  • Recommended Shaft Size
    2.2500 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Shock Resistance;Misalignment Resistance;Contamination Resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    2 5045/2.5025 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)