Motion
GM3640-028

GGB BEARINGS
GM3640-028

2.2500 in Bore, 1.7500 in Length, Filament Wound Material
MI ITEM #12696784
MFR #GM3640-028
List Price$37.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM3640-028

2.2500 in Bore, 1.7500 in Length, Filament Wound Material
MI ITEM #12696784
MFR #GM3640-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.51/each for your price

Overview

Mfr description
GM3640-028 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Fiber Reinforced;Self-Lubricating;High Load;Maintenance-Free;Corrosion Resistant;Shock Resistant;Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.2500 in
  • Overall Length
    1.7500 in
  • Country of Origin
    US
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    2.5000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.2500 in, 57.15 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 5045/2.5025 in
  • Recommended Shaft Size
    2.2500 to 2.2495 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text