Motion
GM3644-012

GGB BEARINGS
GM3644-012

0.7500 in Length, Filament Wound Material
MI ITEM #12696799
MFR #GM3644-012
List Price$34.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM3644-012

0.7500 in Length, Filament Wound Material
MI ITEM #12696799
MFR #GM3644-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.24/each for your price

Overview

Mfr description
GM3644-012 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Shock Resistance;Contamination Resistance;Misalignment Resistance
  • Bushing Material
    Filament Wound
  • Overall Length
    0.7500 in
  • Maximum P Value
    140 MPa;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 2 1/4 inch ID x 2 3/4 inch OD
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Outside Diameter
    2.7500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.2500 in, 57.15 mm
  • Max Pressure
    140 MPa, 20000 psi
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 7545/2.7525 in
  • Thickness
    0.2500 in, 6.35 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text