Motion
GM4044-010

GGB BEARINGS
GM4044-010

2.5000 in Bore, 0.6250 in Length, Filament Wound Material
MI ITEM #12696817
MFR #GM4044-010
List Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM4044-010

2.5000 in Bore, 0.6250 in Length, Filament Wound Material
MI ITEM #12696817
MFR #GM4044-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.15/each for your price

Overview

Mfr description
GM4044-010 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Fiber Reinforced;Self-Lubricating;High Load;Maintenance-Free;Corrosion Resistant;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.5000 in
  • Overall Length
    0.6250 in
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 2.5 in ID x 2.75 in OD x 0.625 in Length
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Outside Diameter
    2.7500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5000 in
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 7525/2.7545 in
  • Recommended Shaft Size
    2.4990 to 2.5000 in
  • Thickness
    0.1250 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought