Motion
GM4044-072

GGB BEARINGS
GM4044-072

63.6000 mm Bore, 4.5000 in Length, Filament Wound Material
MI ITEM #12696834
MFR #GM4044-072
List Price$94.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM4044-072

63.6000 mm Bore, 4.5000 in Length, Filament Wound Material
MI ITEM #12696834
MFR #GM4044-072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.26/each for your price

Overview

Mfr description
GM4044-072 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Shock Resistant;Contamination Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    63.6000 mm
  • Overall Length
    4.5000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    70 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5060 in, 63.65 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Length Tolerance
    ± 0.01 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 7545/2.7525 in
  • Recommended Shaft Size
    2.5000 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought