Motion
GM6468-012

GGB BEARINGS
GM6468-012

4.0000 in Bore, 0.7500 in Length, Filament Wound Material
Mi Item #12696982
MFR #GM6468-012
Price$68.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM6468-012

4.0000 in Bore, 0.7500 in Length, Filament Wound Material
Mi Item #12696982
MFR #GM6468-012

Mfr description
GM6468-012 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.30/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    4.5000 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    3.9990 to 4.0000 in
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;Fiber Reinforced;ISO 9001;IATF 16949;ISO 14001;ISO 45001;RoHS Compliant;REACH Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 4 in ID x 4.5 in OD
  • Finish Coating
    PTFE Lined
  • Group & Class
    Fiber Reinforced Composite
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    4 2570/4.2540 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)