Motion
HSG1822-028

GGB BEARINGS
HSG1822-028

1.7500 in Length, Filament Wound Material
Mi Item #12697150
MFR #HSG1822-028
Price$40.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
HSG1822-028

1.7500 in Length, Filament Wound Material
Mi Item #12697150
MFR #HSG1822-028

Mfr description
HSG1822-028 FILAMENT WOUND - H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.06/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    415 MPa;60000 psi
  • Outside Diameter
    1.3750 in
  • Overall Length
    1.7500 in
  • Recommended Shaft Size
    1.1250 to 1.1245 in
  • Thickness
    0.1250 in

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Shock Resistant;Contamination Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Sleeve Bearing
  • Length Tolerance
    ± 0.01 in
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    415 MPa, 60000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1 3785/1.3765 in
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)