Motion
HSG2024-014

GGB BEARINGS
HSG2024-014

31.8000 mm Bore, 2.0000 in Length, Filament Wound Material
Mi Item #12697155
MFR #HSG2024-014
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
HSG2024-014

31.8000 mm Bore, 2.0000 in Length, Filament Wound Material
Mi Item #12697155
MFR #HSG2024-014

Mfr description
HSG2024-014 FILAMENT WOUND - H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.00/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Maximum P Value
    415 N/mm2;60000 psi
  • Outside Diameter
    38 mm
  • Overall Length
    2.0000 in
  • Recommended Shaft Size
    1.2500 to 1.2495 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Shock Resistant;Contamination Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Max Pressure
    415 N/mm2, 60000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    1 5035/1.5015 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)