Motion
HSG3236-038

GGB BEARINGS
HSG3236-038

2.0000 in Bore, 2.3750 in Length, Filament Wound Material
MI ITEM #12697218
MFR #HSG3236-038
List Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
HSG3236-038

2.0000 in Bore, 2.3750 in Length, Filament Wound Material
MI ITEM #12697218
MFR #HSG3236-038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.60/each for your price

Overview

Mfr description
HSG3236-038 FILAMENT WOUND - H

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;Lead-Free;RoHS Compliant;REACH Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Sleeve Bearing
  • Inside Diameter
    2.0000 in
  • Inside Diameter Tolerance
    +0.0055/+0.0095 in
  • Max PV Dry (psi x fpm)
    30000
  • Maximum P Value
    415 N/mm2;60000 psi
  • Max Pressure
    415 N/mm2, 60000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter
    2.2500 in
  • Outside Diameter Tolerance
    +0.0045/+0.0025 in
  • Overall Length
    2.3750 in
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Thickness
    0.1250 in, 3.18 mm
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text