Motion
HSG4044-048

GGB BEARINGS
HSG4044-048

2.5000 in Bore, 3.0000 in Length, Filament Wound Material
Mi Item #12697239
MFR #HSG4044-048
Price$86.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
HSG4044-048

2.5000 in Bore, 3.0000 in Length, Filament Wound Material
Mi Item #12697239
MFR #HSG4044-048

Mfr description
HSG4044-048 FILAMENT WOUND - H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.11/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Maximum P Value
    415 N/mm^2;60000 psi
  • Outside Diameter
    2.7500 in
  • Overall Length
    3.0000 in
  • Recommended Shaft Size
    2.5000 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;Corrosion Resistant;Lead-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength GAR-MAX Fiber Reinforced Composite Bearing, 2.5 inch ID x 2.75 inch OD x 3 inch Length
  • Max Pressure
    415 MPa, 60000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    2 7525/2.7545 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)