Motion
HSG4852-096

GGB BEARINGS
HSG4852-096

3.0000 in Bore, 6.0000 in Length, Filament Wound Material
MI ITEM #12697265
MFR #HSG4852-096
List Price$408.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
HSG4852-096

3.0000 in Bore, 6.0000 in Length, Filament Wound Material
MI ITEM #12697265
MFR #HSG4852-096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$408.02/each for your price

Overview

Mfr description
HSG4852-096 FILAMENT WOUND - H

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Shock Resistant;Misalignment Resistant;Contamination Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    3.0000 in
  • Overall Length
    6.0000 in
  • Maximum P Value
    415 N/mm^2;60000 psi
  • Description
    HSG High Strength GAR-MAX Fiber Reinforced Composite Self-Lubricating Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    HSG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    3.2500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Max Pressure
    415 MPa, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    3 2550/3.2530 in
  • Recommended Shaft Size
    3.0000 to 2.9990 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text