Specifications
Dimensions
- Bore Diameter4.2500 in, 107.95 mm
- Inside Diameter4.2500 in
- Maximum P Value415 N/mm^2;60000 psi
- Outside Diameter4.5000 in
- Overall Length2.5000 in
- Recommended Shaft Size107.95 mm, 4.2500 in
- Thickness0.1250 in, 3.18 mm
Details
- Additional DetailsSelf-Lubricating;Maintenance-Free;High Load;Corrosion Resistant;High Temperature;Lead-Free;RoHS Compliant
- Backing MaterialContinuous wound fiberglass encapsulated in high temperature epoxy resin
- Bearing MaterialFiber Reinforced Composite
- Bushing MaterialFilament Wound
- DescriptionHSG High Strength Fiber Reinforced Composite Self-Lubricating Sleeve Bearing, 4.25 in ID x 4.5 in OD x 2.5 in Length
- MaterialFiber Reinforced Polymer
- Max Pressure415 MPa, 60000 psi
- Max PV Dry (psi x fpm)30000
- Measurement StandardInch
- Operating Temperature Range-195 to 160 °C, -320 to 320 °F
- Outside Diameter Tolerance4.5040 to 4.5070 in
- Product TypeDie & Mold Plain-Bearings
- RoHs ComplianceYes
- SeriesHSG
- Sleeve Bearing TypePlain Sleeve
- Standards MetIATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
- TypeSleeve
- Type Of BearingSleeve