Motion
MB1515DX

GGB BEARINGS
MB1515DX

15 mm Bore, 15 mm Length, Metal-Polymer Composite Material
MI ITEM #12697312
MFR #MB1515DX
List Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB1515DX

15 mm Bore, 15 mm Length, Metal-Polymer Composite Material
MI ITEM #12697312
MFR #MB1515DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.79/each for your price

Overview

Mfr description
MB1515DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Steel Backed;Maintenance-Free;Metal-Polymer Composite;Grease Lubrication Indents
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    15 mm
  • Overall Length
    15 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    MB-DX Machinable Cylindrical Bushing 15mm ID x 17mm OD x 15mm Length
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    17 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    0.5906 in, 15 mm
  • Max Pressure
    140 MPa, 20305.3 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    MB1515DX
  • Measurement Standard
    Metric
  • Thickness
    0.0436 in, 1.11 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text