Overview
Mfr description
MB2530DX METAL-POLYMER - DX
Specifications
- Additional DetailsMaintenance-Free;Steel Backed;Lead-Free;RoHS Compliant
- Bushing MaterialMetal-Polymer Composite
- Inside Diameter25 mm
- Overall Length30 mm
- Maximum P Value140 MPa;20305 psi
- DescriptionMB Machinable Metric Cylindrical Bushing 25mm ID x 28mm OD x 30mm Width
- Operating Temperature Range-40 to 120 °C, -40 to 248 °F
- Backing MaterialSteel
- Standards MetDIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
- SeriesDX
- MaterialMetal-Polymer Composite
- Outside Diameter28 mm
- TypeSleeve
- Bearing MaterialSteel
- Bore Diameter0.9843 in, 25 mm
- Max Pressure140 MPa, 20305 psi
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog NumberMB2530DX
- RoHs ComplianceYes
- Measurement StandardMetric
- Overall Width1.1811 in, 30 mm
- Thickness0.0591 in, 1.50 mm
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data