Motion
MB2820DX

GGB BEARINGS
MB2820DX

28 mm Bore, 20 mm Length, Metal-Polymer Composite Material
Mi Item #12697320
MFR #MB2820DX
Price$38.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB2820DX

28 mm Bore, 20 mm Length, Metal-Polymer Composite Material
Mi Item #12697320
MFR #MB2820DX

Mfr description
MB2820DX METAL-POLYMER - DX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.90/each

Specifications

Dimensions

  • Inside Diameter
    28 mm
  • Maximum P Value
    140 MPa
  • Outside Diameter
    32 mm
  • Overall Length
    20 mm
  • Overall Thickness
    2 mm
  • Thickness
    2 mm

Details

  • Additional Details
    Steel Backed;Maintenance-Free;Metal-Polymer Composite;Lubrication Indents;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    MB-DX Machinable Metric Cylindrical Bush, Steel Backed with Acetal Copolymer Lining
  • Manufacturer Catalog Number
    MB2820DX
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to +120 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001, REACH Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)