Motion
MLG2832-032

GGB BEARINGS
MLG2832-032

1.7500 in Bore, 2.0000 in Length, Filament Wound Material
MI ITEM #12697420
MFR #MLG2832-032
List Price$40.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MLG2832-032

1.7500 in Bore, 2.0000 in Length, Filament Wound Material
MI ITEM #12697420
MFR #MLG2832-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.06/each for your price

Overview

Mfr description
MLG2832-032 FILAMENT WOUND - O

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;Dry-Running Capability
  • Bushing Material
    Filament Wound
  • Inside Diameter
    1.7500 in
  • Overall Length
    2.0000 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    MLG Fiber Reinforced Composite Self-Lubricating Plain Cylindrical Bushing, 1.75 in ID x 2 in OD x 2 in Length
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    MLG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    2.0000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.7500 in
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    MLG2832-032
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    20 0035/20.0015 in
  • Overall Width
    2.0000 in
  • Recommended Shaft Size
    1.7500 to 1.7495 in
  • Thickness
    0.1250 in
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought