Motion
MWXT1632-125

GGB BEARINGS
MWXT1632-125

1.0000 in ID, 2.0000 in OD, 3.18 mm, 0.1250 in Thickness, PTFE Material
MI ITEM #12697460
MFR #MWXT1632-125
Price$36.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MWXT1632-125

1.0000 in ID, 2.0000 in OD, 3.18 mm, 0.1250 in Thickness, PTFE Material
MI ITEM #12697460
MFR #MWXT1632-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.62/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Flange Diameter
    2.0000 in
  • Inside Diameter  
    1.0000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter  
    2.0000 in
  • Overall Length
    0.1250 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Corrosion Resistant;Maintenance-Free
  • Backing Material
    Continuously woven layer of filament fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GGB-MEGALIFE XT Thrust Washer, Proprietary filled PTFE surface on both sides, high strength composite inner core
  • Finish Coating
    PTFE Lined
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 175 °C, -320 to 350 °F
  • Plug Type
    PTFE
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Series
    GGB-MEGALIFE XT
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Overview

Mfr description
MWXT1632-125 FILAMENT WOUND -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought