Overview
Mfr description
MWXT1834-125 FILAMENT WOUND -
Specifications
- Bearing MaterialPTFE
- Inside Diameter
- Outside Diameter
- Bore Diameter1.1250 in, 28.58 mm
- MaterialFiber Reinforced Polymer
- Bushing MaterialFilament Wound
- Backing MaterialContinuously woven layer of filament fiberglass encapsulated in a high temperature epoxy resin
- Operating Temperature Range-195 to 175 °C, -320 to 350 °F
- Maximum P Value140 N/mm^2;20000 psi
- SeriesGGB-MEGALIFE XT
- Standards MetISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
- Additional DetailsSelf-Lubricating;RoHS Compliant;Maintenance-Free;Dry-Running Capability
- DescriptionGGB-MEGALIFE XT Thrust Washer, Proprietary filled PTFE surface on both sides, 1-1/8 in ID x 2-1/8 in OD x 0.125 in Thick
- RoHs ComplianceYes
- Max Pressure140 MPa, 20000 psi
- Measurement StandardInch
- Overall Length0.1250 in
- TypeThrust Washer
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data