Motion
MWXT3248-080

GGB BEARINGS
MWXT3248-080

2.0000 in ID, 3.0000 in OD, Fiber Reinforced Composite Material
Mi Item #12697468
MFR #MWXT3248-080
Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MWXT3248-080

2.0000 in ID, 3.0000 in OD, Fiber Reinforced Composite Material
Mi Item #12697468
MFR #MWXT3248-080

Mfr description
MWXT3248-080 FILAMENT WOUND -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.90/each

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in
  • Maximum P Value
    140 N/mm^2;20000 psi
  • Outside Diameter  
    3.0000 in
  • Overall Length
    2 mm
  • Overall Thickness
    2 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Dry-Running Capability;Lead-Free
  • Backing Material
    Fiberglass
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GGB-MEGALIFE XT Thrust Washer, Fiber Reinforced Composite, 2 in ID x 3 in OD x 0.080 in Thick
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 175 °C, -320 to 350 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Series
    GGB-MEGALIFE XT
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)