Motion
MWXTM1530-15

GGB BEARINGS
MWXTM1530-15

15 mm ID, 30 mm OD, PTFE Material
Mi Item #12697483
MFR #MWXTM1530-15
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MWXTM1530-15

15 mm ID, 30 mm OD, PTFE Material
Mi Item #12697483
MFR #MWXTM1530-15

Mfr description
MWXTM1530-15 FILAMENT WOUND -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.45/each

Specifications

Dimensions

  • Inside Diameter  
    15 mm
  • Maximum P Value
    140 MPa;20000 psi
  • Outside Diameter  
    30 mm
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Recommended Shaft Size
    0.5906 in, 15 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load Capacity
  • Backing Material
    Continuously woven layer of filament fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GGB-MEGALIFE XT Thrust Washer 15mm ID x 30mm OD x 1.5mm Thick
  • Manufacturer Catalog Number
    MWXTM1530-15
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 175 °C, -320 to 350 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Series
    GGB-MEGALIFE XT
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, REACH Compliant, RoHS Compliant, TS 16949
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)