Motion
MWXTM4570-15

GGB BEARINGS
MWXTM4570-15

45 mm ID, 70 mm OD, 12.50 mm, 0.4921 in Thickness, PTFE Material
MI ITEM #12697501
MFR #MWXTM4570-15
Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MWXTM4570-15

45 mm ID, 70 mm OD, 12.50 mm, 0.4921 in Thickness, PTFE Material
MI ITEM #12697501
MFR #MWXTM4570-15

Mfr description
MWXTM4570-15 FILAMENT WOUND -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.90/each

Specifications

Dimensions

  • Bore Diameter
    1.7717 in, 45 mm
  • Inside Diameter  
    45 mm
  • Maximum P Value
    140 MPa;20000 psi
  • Outside Diameter  
    70 mm
  • Overall Length
    1.5000 mm
  • Overall Thickness
    1.5000 mm
  • Thickness  
    0.4921 in, 12.50 mm

Details

  • Additional Details
    RoHS Compliant;Maintenance-Free;Self-Lubricating;Corrosion Resistant;High Load;Lead-Free
  • Backing Material
    High strength composite inner core
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Description
    GGB-MEGALIFE XT Thrust Washer 45mm ID x 70mm OD x 1.5mm Thick
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    MWXTM4570-15
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 MPa, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 175 °C, -320 to 350 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Series
    GGB-MEGALIFE XT
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)