Motion
MWXTM6085-15

GGB BEARINGS
MWXTM6085-15

60 mm ID, 85 mm OD, PTFE Material
MI ITEM #12697506
MFR #MWXTM6085-15
Price$70.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MWXTM6085-15

60 mm ID, 85 mm OD, PTFE Material
MI ITEM #12697506
MFR #MWXTM6085-15

Mfr description
MWXTM6085-15 FILAMENT WOUND -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.17/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Flange Diameter
    85 mm
  • Inside Diameter  
    60 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter  
    85 mm
  • Overall Length
    1.5000 in
  • Overall Thickness
    1.5000 mm

Details

  • Additional Details
    RoHS Compliant;Maintenance-Free;Self-Lubricating;Corrosion Resistant;Dry-Running Capability;High Load Capacity
  • Backing Material
    Continuously woven layer of filament fiberglass encapsulated in a high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Description
    GGB-MEGALIFE XT Thrust Washer 60mm ID x 85mm OD x 1.5mm Thick
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    MWXTM6085-15
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 175 °C, -320 to 350 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • RoHs Compliance
    Yes
  • Series
    GGB-MEGALIFE XT
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)