Motion
MWXTM6085-20

GGB BEARINGS
MWXTM6085-20

60 mm ID, 85 mm OD, 12.50 mm, 0.4921 in Thickness, PTFE Material
MI ITEM #12697507
MFR #MWXTM6085-20
List Price$71.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MWXTM6085-20

60 mm ID, 85 mm OD, 12.50 mm, 0.4921 in Thickness, PTFE Material
MI ITEM #12697507
MFR #MWXTM6085-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.26/each for your price

Overview

Mfr description
MWXTM6085-20 FILAMENT WOUND -

Specifications

  • Bearing Material
    PTFE
  • Inside Diameter
  • Outside Diameter
  • Bore Diameter
    2.3622 in, 60 mm
  • Thickness
  • Material
    Fiber Reinforced Polymer
  • Bushing Material
    Filament Wound
  • Backing Material
    High strength composite inner core
  • Operating Temperature Range
    -195 to 175 °C, -320 to 350 °F
  • Maximum P Value
    140 N/mm^2;20305.28 psi
  • Series
    GGB-MEGALIFE XT
  • Type Of Bearing
    Thrust Washer
  • Overall Thickness
    2 mm
  • Additional Details
    RoHS Compliant;Self-Lubricating;Corrosion Resistant;Maintenance-Free;Dry-Running Capability
  • Description
    GGB-MEGALIFE XT Thrust Washer 60 mm ID x 85 mm OD x 2 mm Thick
  • Group & Class
    Fiber Reinforced Composite
  • Manufacturer Catalog Number
    MWXTM6085-20
  • RoHs Compliance
    Yes
  • Max Pressure
    140 MPa, 20305.28 psi
  • Measurement Standard
    Metric
  • Overall Length
    2 mm
  • Type
    Thrust Washer
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought