Motion
PM100115DX

GGB BEARINGS
PM100115DX

100 mm Bore, 115 mm Length, Metal-Polymer Composite Material
MI ITEM #12697514
MFR #PM100115DX
List Price$213.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM100115DX

100 mm Bore, 115 mm Length, Metal-Polymer Composite Material
MI ITEM #12697514
MFR #PM100115DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.19/each for your price

Overview

Mfr description
PM100115DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;Lead-Free
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    100 mm
  • Overall Length
    115 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    Metric Sleeve Bearing 100mm ID
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    105 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Inside Diameter Tolerance
    +0.267/+0.100 mm;+0.0105/+0.0039 in
  • Bore Diameter
    3.9370 in, 100 mm
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0 035/0 mm;+0 0014/0 in
  • Thickness
    0.0980 in, 2.50 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought