Motion
PM12060DX

GGB BEARINGS
PM12060DX

120 mm Bore, 60 mm Length, Metal-Polymer Composite Material
MI ITEM #12697525
MFR #PM12060DX
List Price$437.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM12060DX

120 mm Bore, 60 mm Length, Metal-Polymer Composite Material
MI ITEM #12697525
MFR #PM12060DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.65/each for your price

Overview

Mfr description
PM12060DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;RoHS Compliant;REACH Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    120 mm
  • Overall Length
    60 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    PM-DX cylindrical bush, 120mm ID x 125mm OD x 60mm Width
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    125 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    4.7244 in, 120 mm
  • Max Pressure
    140 MPa, 20305.28 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    PM12060DX
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    H7
  • Recommended Shaft Size
    120 to 119.95 mm, 4.7244 to 4.7223 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text