Motion
PM180100DX

GGB BEARINGS
PM180100DX

180 mm Bore, 100 mm Length, Metal-Polymer Composite Material
MI ITEM #12697538
MFR #PM180100DX
List Price$640.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
PM180100DX

180 mm Bore, 100 mm Length, Metal-Polymer Composite Material
MI ITEM #12697538
MFR #PM180100DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$640.51/each for your price

Overview

Mfr description
PM180100DX METAL-POLYMER - DX

Specifications

  • Additional Details
    Maintenance-Free;Steel Backed;Lead-Free;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    180 mm
  • Overall Length
    100 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    PM-DX cylindrical bush, 180mm ID x 185mm OD x 100mm Width
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    185 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    7.0866 in, 180 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    PM180100DX
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    1850 046/1850.000 mm;7 2853/7.2835 in
  • Recommended Shaft Size
    180 mm, 7.0866 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Cylindrical Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought